Pixma TR4755i A4 4-in-1 Wireless Colour InkJet Printer - 5074C038

Pixma TR4755i A4 4-in-1 Wireless Colour InkJet Printer - 5074C038

Order Code: ZT5694248S

£84.99 Inc VAT (20%)


Description

The PIXMA TR4755i is an ideal printer for home offices. This 4-In-One printer links connectivity with productivity, complete with PIXMA Print Plan, a flexible monthly subscription for inks based on pages printed so you'll never run low on ink again. Seamless Wi-Fi connectivity, automatic 2-sided printing and a 20-sheet ADF make printing, copying and scanning easy.
• Colour inkjet printer with print, copy, scan and fax functions
• 8.8 mono and 4.4 images per minute print speeds
• Automatic duplex printing
• Hi-speed USB, Ethernet and Wi-Fi connectivity
• Mobile printing
• Monthly page volume: Up to 1, 200
• One paper tray
• Compatible with Windows 7, 8.1 and 10 and Mac OS 10
• 20 sheet automatic document feed
• Full dot LCD display

See full description
Specifications for Pixma TR4755i A4 4-in-1 Wireless Colour InkJet Printer - 5074C038
  • Product Type
    Colour InkJet Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome