Pixma TR7650 A4 4-in-1 Wireless Colour InkJet Printer - 4452C028

Pixma TR7650 A4 4-in-1 Wireless Colour InkJet Printer - 4452C028

Order Code: ZT5694275S

£219.99 Inc VAT (20%)


Description

Compact 4-in-One home office printer with simple Wi-Fi and cloud connectivity for print, copy, scan and fax productivity. Print and scan straight from your smart devices (iOS and Android) with Canon Print app. Also compatible with Apple AirPrint and Mopria and Android. Fuss-free remote working with cloud printing and scanning direct from the printer or via the Canon Print app using Cloud Link - no PC required. Compatible with Dropbox, Evernote, Google Drive and more. Print vibrant, detailed borderless colour photos up to A4 and pin-sharp documents with the five single ink cartridge system. Automatic 2-sided printing. Easily copy, scan and fax multi-page documents with the 20-sheet ADF, can handle various media types and front and rear paper feeding. Supplied with set-up ink cartridges. With a 75mm LCD colour touch screen panel.
• Print, copy, scan and fax
• Print speed: up to 15.0 ipm (mono) and 10.0 ipm (colour)
• Print resolution: up to 4800 x 1200 dpi
• Colour copier: up to 99 copies max
• CIS flatbed ADF Colour scanner: up to 1200 x 2400 dpi resolution (optical)
• Super G3/Colour Communication Fax: resolution up to 300 x 300 dpi
• Automatic duplex printing
• Automatic document feeder
• 5 individual inks (starter inks supplied)
• Dimensions: 438 x 652 x 300mm (Trays extended)

See full description
Specifications for Pixma TR7650 A4 4-in-1 Wireless Colour InkJet Printer - 4452C028
  • Print Speed
    Inkjet
  • Colour
    Black
  • Printer Type
    Inkjet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome