Pixma Ts5150 Inkjet A4 4800 X 1200 Dpi Wifi

Pixma Ts5150 Inkjet A4 4800 X 1200 Dpi Wifi

Order Code: ZT1520881S

£61.99each Inc VAT (20%)
£123.98 minimum order value
£65.996% off

Minimum order quantity: 2.

Description

Canon PIXMA TS5150. Print technology: Inkjet, Printing: Colour printing, Maximum resolution: 4800 x 1200 DPI. Copying: Colour copying. Scanning: Colour scanning, Optical scanning resolution: 1200 x 2400 DPI. Maximum ISO A-series paper size: A4. Wi-Fi. Direct printing. Product colour: Black

Specifications for Pixma Ts5150 Inkjet A4 4800 X 1200 Dpi Wifi
  • Print Technology
    Inkjet
  • Maximum Paper Size
    A4
  • Colour
    Black
  • Print Speed
    15ipm mono/10 ipm colour
  • Printer Type
    InkJet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome