Large graphical display to view text and layout, Design and print labels from your PC Mac or smart device via Bluetooth 5.0 or USB, Create labels using the built-in keyboard or by using Brother’s iPrint&Label app, Store up to 70 labels, Built-in label templates, Suitable for 6, 9, 12 and 18mm width TZe label tapes. Transform your workspace with a professional label printer from Brother. From small office/home office setups to larger office spaces, the PT-D460BT model offers a compact, easy-to-use label printer that prints clear, laminated labels and provides additional Bluetooth connectivity.
Perfect for organising important files and folders, asset management and general office signage labels, this model allows you to create an organised and comfortable working environment for everyone.
With a built-in QWERTY keyboard and large graphical display which includes a print preview, the PT-D460BT model is user-friendly and designed for ease of use, fast typing and optimal desktop handling.
The PT-D460BT label printer is perfect for straightforward standalone use, as well as PC and smartphone connectivity which offers additional label design functionality when paired with the iPrint&Label app or Brother’s P-touch Editor software. These applications provide expanded options for creating labels beyond primary usage, including specially designed, ready-made templates and the opportunity to create fully customised labels. Include your logo, symbols, barcodes and much more.
Suitable for 6, 9, 12 and 18mm width TZe label tapes
Included in the box:
Label printer, AC adaptor, USB cable (1m micro, black) , Black on white laminated TZe sample tape (18mm x 4m) , Carry case
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy