PT-P750W Office Label Printer PTP750WZU1
0
1

PT-P750W Office Label Printer PTP750WZU1

Order Code: ZT1543740SCopy

£153.99 Inc VAT (20%)


Description

The versatile Brother PT-P750W lets you create durable, long-lasting labels from your PC, tablet or smartphone effortlessly. Connect through USB, Wi-Fi or NFC and print out labels on tape from 3.5mm to 24mm wide at high speeds - up to 30mm per second. Plug in the AC adapter for fixed use, or take the PT-P750W with you using AA batteries or the rechargeable battery pack (sold separately).
Portable PC/smartphone label printer with built-in Wi-Fi, USB and NFC
Prints on tape up to 24mm wide with automatic cutter
Uses P-touch TZ tape for heat, light, water and chemical resistant labels
NFC technology: connect your smartphone with a tap
Prints up to 30mm per second
Powered by 6x AA batteries/optional rechargeable battery (not included) or AC adapter (supplied)
Box includes USB cable and 24mm black-on-white tape cassette

See full description
Specifications for PT-P750W Office Label Printer PTP750WZU1
  • MFR Part No.
    BA73522
  • Power Source
    AC Adapter
  • Product Type
    Label Printers
  • Colour
    Black
  • Model
    PT-P750W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome