SCP5000 STD Spectro A2 LFP Printer

SCP5000 STD Spectro A2 LFP Printer

Order Code: ZT1533454S

£3,399.99 Inc VAT (20%)


Description

Epson SCP5000 STD Spectro A2 LFP Printer Combining outstanding print quality and superior reliability, Epsonís SureColor SC-P5000 redefines the standard for photographic, fine art and proof printing. Compact and with a small footprint, the SC-P5000ís elegant and modern design is perfect for any office or studio.

Specifications for SCP5000 STD Spectro A2 LFP Printer
  • Colour
    Black
  • Type
    Inkjet Printer
  • MFR Part No.
    8EPC11CF66001A6
  • Print Resolution
    2880x1440 dpi
  • Maximum Paper Size
    A2 Printer
  • Connection
    Wired
  • Number of Cartridges
    11 Ink Cartridges
  • Weight
    52kg
  • Functions
    Print
  • Speed Range
    1 to 10ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome