SP100 Stencil Printer WELC4017

SP100 Stencil Printer WELC4017

Order Code: ZT3287279S

£939.99 Inc VAT (20%)


Description

Cougartron SP100 is the new desktop printer designed for consistent and fast production of stencils for electrolytic marking and etching, and also for printing other types of labels such as price tags, receipts and more.

Equipped with thermal transfer technology, this reliable and efficient printer (with NiceLabel software) creates labels up to 4 3/16” (106mm) wide and 11 13/16” (300mm) long – at an average speed of 5 inches (127mm) per second.

SP100 is a more economical variant of our TSC-TTP245 printer and it matches most of its specifications and features (see a detailed comparison below) .
Functions

Printing method – Thermal transfer/Direct thermal
Resolution – 203dpi
Printing width – max 4 3/32” (104mm)
Connectivity – USB 2.0
Paper label width – Min 1 1/16” (26.7mm) – max 4 23/32” (120mm)
Paper label height – Min 0.78” (20mm) – max 11 13/16” (300mm)

Compatible stencil paper:

Stencil Paper Roll 4in x 330ft (WELC4021)

See full description
Specifications for SP100 Stencil Printer WELC4017
  • Product Type
    Stencil Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome