Thermal Transfer Printer - For Coin Counters 1250

Thermal Transfer Printer - For Coin Counters 1250

Order Code: ZT2727452S

£339.99 Inc VAT (20%)


Description

Thermal transfer printer, for coin counters 1250, 1450, money counting machines 2265, 2665-S, 2685-S, 2985-SX and currency scales 6185, TP-230. Supplied = assembled. Width = 138 mm. Depth = 200 mm. Height = 120 mm. Colour = grey. Product type = accessories for verification/counting devices. Fast and easy to use. High printing speed. Count results printed by sort. Receipt printer suitable for standard thermal transfer paper, paper width 58 mm. Includes 1 roll of thermal transfer paper. CE certified. With USB and RS-232 connection.

See full description
Specifications for Thermal Transfer Printer - For Coin Counters 1250
  • Colour
    Grey
  • Supplied
    Assembled
  • Height
    120mm
  • Depth
    200mm
  • Width
    138mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome