XP7100 A4 All in One Inkjet Printer

XP7100 A4 All in One Inkjet Printer

Order Code: ZT1533853S

£149.99 Inc VAT (20%)


Description

Epson XP7100 A4 All in One Inkjet Printer Advanced all-in-one printer with an ADF that produces outstanding glossy photos and documents, and comes with a range of easy-to-use features.
This stylish, top-of-the-range, compact all-in-one is ideal for busy households who want to print outstanding glossy photos and crisp, clear documents. Wi-Fi connectivity and mobile printing offer great flexibility, while features such as A4 double-sided printing, an Automatic Document Feeder (ADF) and a 10.9cm touchscreen help make this device quick and easy to use.

See full description
Specifications for XP7100 A4 All in One Inkjet Printer
  • Type
    Inkjet Printer
  • MFR Part No.
    8EPC11CH03401
  • Colour
    Black
  • Depth
    339mm
  • Height
    183mm
  • Width
    390mm
  • Print Resolution
    5760x1440 dpi
  • Connection
    USB/WiFi/WiFi Direct
  • Number of Cartridges
    5 Ink Cartridges
  • Speed Range
    11 to 20 ppm
  • Print Speed Colour
    11ppm
  • Maximum Paper Size
    A4 Printer
  • Print Speed Mono
    16ppm
  • Weight
    8.2kg
  • Scan Resolution
    1200x4800 dpi
  • Functions
    Print/Copy/Scan
  • Print Speed
    Ethernet and SD card slot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome