StarTech Mini DisplayPort to HDMI 4K Audio

StarTech Mini DisplayPort to HDMI 4K Audio

Order Code: ZT1536708S

£25.99 Inc VAT (20%)


Description

StarTech Mini DisplayPort to HDMI 4K Audio The MDP2HD4KSW Mini DisplayPort to HDMI adapter enables you to connect a mDP-equipped computer, such as the MacBookÆ Pro and MacBookƆAir, to an HDMI display. This adapter is compatible with Mini DisplayPort 1.2†&†HDMI 4K @ 30 Hz†and as a result can support video resolutions up to Ultra HD (4K) as well as the accompanying digital audio up to 7.1 channel surround sound.

With support for Ultra HD (4K) the mDP to HDMI adapter ensures you can convert Mini DisplayPort to HDMI while maintaining an astonishing picture quality four†times the resolution of high-definition†1080p.†The adapter is also backward†compatible with previous†DisplayPort revisions 1.0/1.1 with support for†resolutions up to†1080p.

For a hassle-free setup the Mini DisplayPort to HDMI adapter allows for†plug-and-play installation without any additional software or drivers. Plus, with a small footprint and lightweight design, the adapter maximizes portability.

To ensure compatibility with any Mini DisplayPort output the mDP adapter offers an active conversion.†Active video conversion is required to†maintain†4K resolutions when converting†Mini DisplayPort†to HDMI. An active mDP adapter†is also ideal for outputting 1080p†resolutions by ensuring compatibility†with graphics cards that are not capable of outputting multi-mode DP++ signals (e.g. ATI Eyefinity).

To support your MacƆthe HDMI converter is compatible with IntelÆ Thunderboltô devices that output†a DisplayPort video signal.

With a†sleek uniform†white design†the†MDP2HD4KSW looks great next to†your MacÆ, and†is backed by a 2-year StarTech.com warranty, and lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech Mini DisplayPort to HDMI 4K Audio
  • Cable Length
    150mm
  • Type
    AV Cables
  • Weight
    16g
  • MFR Part No.
    8STMDP2HD4KSW
  • Colour
    White
  • Connection Type
    Mini DisplayPort to HDMI
  • Warranty
    2 Year Warranty
  • Form
    AV Adapter
  • Connection
    Mini DisplayPort to HDMI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome