ADS-1800W Compact Portable Document Scanner - ADS1800WZU1

ADS-1800W Compact Portable Document Scanner - ADS1800WZU1

Order Code: ZT5694137S

£239.99 Inc VAT (20%)


Description

Scan and save your paper documents with the Canon ADS-1800 compact, portable A4 document scanner. Once plugged into your laptop, you can scan and securely store data digitally and have instant access whenever you need it. This Dual contact image sensor (CIS) scanner can scan up to 30 pages per minute (ppm) , Scan up to 60 images per minute (ppm) Resolution up to 600 x 600 dpi. 20 sheet automatic document feeder (ADF) Can handle long paper, up to 5000mm (300dpi) Power directly via USB type C. 2-sided colour scan, control up to 3 scan activity shortcuts direct from the device. Comes with a dedicated plastic ID card slot. Scan functions include: Auto start scan, continuous scan, resume scan secure function lock 3.0, touchscreen settings lock and 20 touchscreen shortcuts. Connectivity includes USB type-C, 3.2 Gen1, USB 2.0 host (rear) up to 128GB, 2.4GHz: IEEE 802, 1.1b/g/n, Wi-Fi Direct 802.11g/n. Supported file formats: including (standard) PDF, PDF/A-1b, JPEG, TIFF, secured PDF, signed PDF.
• Scan and save paper documents wherever you are working
• Scan up to 30 pages per minute (ppm)
• Scan up to 60 images per minute (ppm)
• 20 sheet automatic document feeder (ADF)
• Auto start scan, continuous scan, resume scan secure function lock 3.0, touchscreen settings lock and 20 touchscreen shortcuts
• Power directly via USB type C
• 2-sided colour scan
• Scan to PC, Cloud and USB host
• PDF editing software included
• 71mm colour touchscreen and keys

See full description
Specifications for ADS-1800W Compact Portable Document Scanner - ADS1800WZU1
  • Product Type
    Document Scanner
  • Resolution
    600 x 600dpi
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome