Performance Wireless Document Scanner - ADS4900WZU1

Performance Wireless Document Scanner - ADS4900WZU1

Order Code: ZT4174530S

£799.99 Inc VAT (20%)


Description

The Brother ADS-4900W professional desktop document scanner with high performance wired and wireless connectivity and dedicated user touchscreen. For uninterrupted high-volume, batch scanning. The ADS-4900W provides the simplicity of one-touch scanning, securely capture your documents to easily share and collaborate with colleagues, whether they are at home or in the office. 5GHz Wi-Fi and wired network connectivity, allowing you to scan from your mobile device with Brother Mobile Connect app. Scan up to 60 pages per minute, to aid fast, efficient scanning use the 100 sheet automatic document feeder (ADF). SuperSpeed USB3.0 and scan directly to USB host, securely scanning documents without the need for a PC. With the built-in ultrasonic multi-feed sensor to eliminate misfeeds. Increase post-scanning productivity with industry recognised software including Kofax and NewSoft, available as standard with this device.
Brother ADS-4900W duplex desktop scanner
Dual contact image sensor (CIS) with LED array light source
Scan speeds (A4): up to 60ppm/120ipm (colour and mono)
Optical scan resolution of up to 600 x 600 dpi
Interpolated scan resolution of up to 1200 x 1200 dpi
Supports mixed media scanning; plastic card (up to 1.32mm embossed), paper weight: 25 - 413gsm
Use a Brother app to scan to a mobile device running iOS or Android operating system
Scan directly to a USB flash memory storage, PC, image, network (SMB), FTP/SFTP, SharePoint(On Premise), Brother Webconnect, scan to HTTP(S), Brother Apps
Create up to 200 locations for e-mail addresses

See full description
Specifications for Performance Wireless Document Scanner - ADS4900WZU1
  • Product Type
    Document Scanner
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome