Scanjet Enterprise Flow 7000 S3 Sheetfed Scanner 600 X 600 Dpi A4 White

Order Code: ZT1514066S

£899.99 Inc VAT (20%)


Description

HP Scanjet Enterprise Flow 7000 s3. Maximum scan size: 216 x 3100 mm, Optical scanning resolution: 600 x 600 DPI, Input colour depth: 24 bit. Scanner type: Sheet-fed scanner, Product colour: White, Display: LCD. Sensor type: CMOS CIS, Daily duty cycle (max): 7500 pages, Scan file formats: BMP, JPG, PDF, PNG, RTF, TIFF, TXT, XLS, XML, XPS. Auto document feeder (ADF) input capacity: 80 sheets. Maximum ISO A-series paper size: A4, ISO A-series sizes (A0...A9): A4, A5, A6, A7, A8, ISO B-series sizes (B0...B9): B5

See full description
Specifications for Scanjet Enterprise Flow 7000 S3 Sheetfed Scanner 600 X 600 Dpi A4 White
  • Scanner Type
    Sheet-fed scanner
  • Colour
    White