ScanSnap iX1600 Document Scanner - PA03770-B401

ScanSnap iX1600 Document Scanner - PA03770-B401

Order Code: ZT4177176S

£499.99 Inc VAT (20%)

Currently unavailable

Description

Ricoh Scansnap iX1600 Document Scanner offers the ultimate in personal productivity. Busy teams can digitise and organise all your documents with one touch, and enjoy all the benefits you would expect from ScanSnap within the fastest possible times. The 4.3 inch LCD touchscreen delivers the future of scanning now. Instead of choosing what you want to do each time you scan a document, with one touch, the pre-defined profile buttons will automatically create the required file type and save it to your preferred destination, even if it is in your cloud. The touchscreen also allows for colour-coded button sets for up to five teammates, making it the smarter way to work together using the same device.
Scans at a fast 40 pages per minute, the two-sided (Duplex) scanning function will have you digitising paperwork in half the time
Large automatic document Feeder holds up to 50 sheets, freeing you from the tedious job of manually inputting individual pages
Simple setup will have you converting your papers into useful digital files in no time. Once set up, simply open the cover and your ScanSnap is ready to go
You can quickly set up and use the iX1600 anywhere you have Wi-Fi without the need for a PC
Scan straight to your cloud services using ScanSnap Cloud
Professional grade feeding technology and ultrasonic sensors
Automatically scans and saves your documents to the pre-defined destination of your choice
As long as there is a Wi-Fi connection, ScanSnap Cloud functionality will automatically recognise up to four different document types and scan them to your pre-defined cloud storage locations
Even with no PC, ScanSnap Cloud will conduct image processing and optimisation along the way
5 colour-coded buttons, each person can have their own set of colour-coded scanning profile buttons

See full description
Specifications for ScanSnap iX1600 Document Scanner - PA03770-B401
  • Product Type
    Document Scanner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome