Wired Desktop Document Scanner - ADS4300NZU1

Wired Desktop Document Scanner - ADS4300NZU1

Order Code: ZT4174337S

£399.99 Inc VAT (20%)

Currently unavailable

Description

The Brother ADS-4300N desktop document scanner is designed for businesses needing a high-speed efficient network scanner. With wired network connectivity it connects effortlessly to your network to capture your documents to be able to share and collaborate with colleagues. This sheet fed scanner can scan up to 40 pages per minute. SuperSpeed USB3.0 and scan directly to USB host, securely scanning documents without the need for a PC. Scan from a mobile device with Brother Mobile Connect App. The ADS-4300N has a large 80 sheet ADF capacity. With the built-in ultrasonic multi-feed sensor to eliminate misfeeds. Increase post-scanning productivity with industry recognised software including Kofax and NewSoft, available as standard with this device. All controlled via the LED, 7 keys control panel.
Brother ADS-4300N duplex desktop scanner
Dual contact image sensor (CIS) with LED array light source
Scan speeds (A4): up to 40ppm/80ipm (colour and mono)
Optical scan resolution of up to 600 x 600dpi
Interpolated scan resolution of up to 1200 x 1200 dpi
Supports mixed media scanning; plastic card (up to 1.32mm embossed), paper weight: 40 - 200gsm
Use a Brother app to scan to a mobile device running iOS or Android operating system
Scan directly to a USB flash memory storage, PC, image, network (SMB), FTP/SFTP
Comprehensive software suite included (free download)

See full description
Specifications for Wired Desktop Document Scanner - ADS4300NZU1
  • Product Type
    Desktop Document Scanner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome