3ft Slim 3.5mm Right Angle

3ft Slim 3.5mm Right Angle

Order Code: ZT1537521S

£12.99each Inc VAT (20%)
£805.38 minimum order value
£14.399.5% off

Minimum order quantity: 62.

Description

StarTech 3ft Slim 3. 5mm Right Angle The MU3MMSRA 3ft stereo audio cable features one right angle stereo audio connector and one 3. 5mm (straight) connector with a slim connector moulding that makes this the perfect solution for portable audio devices (iPod�, iPhone�, iPad�, MP3 Players), even if the device is in a protective case. For those difficult to reach areas, our 3. 5mm stereo audio to 3. 5mm right angle cable allows you to connect where a normal straight stereo audio connector cannot. Designed and constructed for maximum durability, this 3-foot 3. 5mm Slim Stereo Audio Cable is backed by StarTech. com's Lifetime Warranty.

See full description
Specifications for 3ft Slim 3.5mm Right Angle
  • Length
    3ft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome