Optical Audio TOSlink Male To TOSlink Male Cable 10m

Optical Audio TOSlink Male To TOSlink Male Cable 10m

Order Code: ZT3291859S

£14.99 Inc VAT (20%)
£16.9911.5% off
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%

Currently unavailable

Description

Digital Audio Optical Cable is also known as a TOSlinkTM connector cable. It carries the digital S/PDIF audio standard, which can transmit stereo audio or compressed 5.1/7.1 channel surround sound, all in one cable. This Maplin Optical Audio TOSlink Male to TOSlink Male Cable 10m is an audio cable commonly used when connecting high-quality digital-grade equipment in the home and DJ audio systems, PC audio, and in speaker systems for TVs and game consoles.

See full description
Specifications for Optical Audio TOSlink Male To TOSlink Male Cable 10m
  • Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome