USB-C To Twin Rca Phono Jack Cable - Black, 2m

USB-C To Twin Rca Phono Jack Cable - Black, 2m

Order Code: ZT3292039SCopy

£15.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.390%
5 +£14.168%


Description

ThisMaplin USB-C to Twin RCA Phono Jack Cable is used to send audio from your USB-C device to the 2 RCA sockets of Hi-Fi systems, TVs or Home Theatre systems. Sound is transmitted in stereo, delivering the sound as it was meant to be heard. USB-C Plug to 2x colour coded RCA plugs (red/white) Shielded to reject EMI/RFI interference High quality aluminium head shells Gold plated contacts to ensure maximum signal transfer Soft black PVC cable jacket (RoHS compliant)

See full description
Specifications for USB-C To Twin Rca Phono Jack Cable - Black, 2m
  • Colour
    Black
  • Length
    2m
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome