Pencil (1st Generation) Stylus Pen 20.7 g White
0
1
2

Pencil (1st Generation) Stylus Pen 20.7 g White

Order Code: ZT3442423S

£119.99 Inc VAT (20%)


Description

Apple Pencil (1st generation) Device compatibility: Universal, Brand compatibility: Apple, Product colour: White. Weight: 20.7 g, Width: 8.9 mm, Depth: 8.9 mm. Quantity per pack: 1 pc (s) Packaging content: USB-C to Apple Pencil Adapter Lightning adapter

Specifications for Pencil (1st Generation) Stylus Pen 20.7 g White
  • Width
    8.9mm
  • Weight
    20.7g
  • Colour
    White
  • Brand Compatibility
    Apple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome