K97454EU BlackBelt Rugged Case for Surface Go and Surface Go 2

Order Code: ZT3382728S

£59.99 Inc VAT (20%)


Description

Military-grade protection strong rugged body, integrated silicone hand strap, type Cover channel and quick-fold design, unobstructed access is designed for the Microsoft Surface Go with strategic cut-outs that allow for full functionality of accessories, surface pen holder and tether. The Surface Go is the next generation of laptop replacements, offering an incredible combination of productivity and portability.

Valuable mobile investments need to be protected to prevent damage and the cost of replacement. Kensington’s designers have worked closely with Microsoft as a member of the Designed for Surface programme to adapt the BlackBelt™ Rugged Case for Surface Go.

It surrounds the Surface Go in military-grade drop protection with an integrated hand strap for worry-free carrying. The Type Cover easily attaches and detaches without removing the protective case, and a form-fitting Surface Pen holder and tether keeps the pen handy.

The BlackBelt Rugged Case’s strategic cut-outs preserve unobstructed access to the Surface Go’s kick stand, buttons, ports and camera.

See full description
Specifications for K97454EU BlackBelt Rugged Case for Surface Go and Surface Go 2
  • Colour
    Black
  • Product Type
    Rugged Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome