Adjustable Tablet Stand Rise Silver + FOC Cable Ties (Pack of 2)

Adjustable Tablet Stand Rise Silver + FOC Cable Ties (Pack of 2)

Order Code: ZT5691604S

£55.99 Inc VAT (20%)


Description

The Durable Universal Adjustable Tablet Riser Stand is suitable for tablets and smart phones up to 13 inches (up to 1kg) The tablet holder has a flexible height and reading angle which makes it perfect for writing or drawing notes. The stand is also space saving and can be quickly folded and stored away. The face plate has non-slip silicone pads which protect the device against scratches. Made of strong, premium aluminium which is built to last. This promotion includes 5 FREE Cavoline cable management grip ties in assorted colours.
• Universal and ergonomic non-slip tablet stand
• Suitable for tablets and smart phones up to 13 inches (up to 1kg)
• The tablet holder has a flexible height and reading angle which makes it perfect for writing or drawing notes
• The stand is also space saving and can be quickly folded and stored away
• The face plate has non-slip silicone pads which protect the device against scratches
• Made of strong, premium aluminium which is built to last
• Colour: Silver
• This promotion includes 5 FREE Cavoline cable management grip ties in assorted colours (While stocks last)

See full description
Specifications for Adjustable Tablet Stand Rise Silver + FOC Cable Ties (Pack of 2)
  • Colour
    Silver
  • Product Type
    Adjustable Tablet Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome