Ergo-Q Hybrid Pro Tablet/Laptop Stand Dark Grey - BNEQHPDG

Ergo-Q Hybrid Pro Tablet/Laptop Stand Dark Grey - BNEQHPDG

Order Code: ZT5694207S

£129.99 Inc VAT (20%)


Description

The Ergo-Q Hybrid Pro is a tablet and laptop stand in one, the perfect tool for your hybrid workstation. The stand is easily adjustable, foldable into a compact size with practical magnetic closures and anti-slip feet. It is made of high-quality aluminium sandwich material for a high stability and durability. The Ergo-Q Hybrid Pro is a versatile solution so that you can work everywhere ergonomically and comfortable with all your mobile devices.
• Suitable for laptops up to 16 inches
• Tablet/Mobile Screen Stand: Easily fix your device with the help of the flexible clamp
• Laptop Stand: Choose between five height adjustment levels, which are easy to adjust with the strap in the front
• High-quality unique aluminium sandwich material that is lighter than aluminum and at the same time more resistant to dents
• Folds for storage and portability
• Weight: 427g
• Dimensions (WxDxH) : 199x284x14mm
• Colour: Dark Grey

See full description
Specifications for Ergo-Q Hybrid Pro Tablet/Laptop Stand Dark Grey - BNEQHPDG
  • Colour
    Dark Grey
  • Product Type
    Tablet/Laptop Stnd
  • Weight
    427g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome