Metal Tripod Mount Adapter For iPad and Up To 10" Tablets

Metal Tripod Mount Adapter For iPad and Up To 10" Tablets

Order Code: ZT3292053S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

The ProperAV Metal Tripod Mount Adapter for iPad and up to 10" Tablets lets you securely mount your tablet onto a tripod quickly and easily. Perfect for photographers, vloggers and general video makers. Simply attach the mount to your tripod using the 1/4" screw connection and expand the universal grip (131-253mm) to fit your tablet. Built with an Arca-Style Quick Release Plate, you can quickly attach the mount onto the ball head of any tripod and lock your tablet tightly in place to prevent it from falling. The mount also includes silica gel grips to protect your device from scratches. By attaching additional accessories to the cold shoe holder on the top of the mount, its easy to enhance filming with a light, microphone, smartphone or even a GoPro. Universally compatible, this tablet mount fits most tablets up to 10" including: the iPad Mini/iPad 4, iPad pro 9.7, iPad pro 10.5, iPad Pro 12.9 and Surface Pro.

See full description
Specifications for Metal Tripod Mount Adapter For iPad and Up To 10" Tablets
  • Material
    Metal
  • Product Type
    Tripod Mount Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome