Premium Fold Laptop Stand Rise Aluminium + FOC Cable Ties (Pack of 2)

Premium Fold Laptop Stand Rise Aluminium + FOC Cable Ties (Pack of 2)

Order Code: ZT5691598S

£23.99 Inc VAT (20%)


Description

Durable Gooseneck is a desk stand with tablet and phone holder, featuring a strong flexible arm and 360 degree ball joint. Suitable for all phones and tablets including iPhone and iPad from 4.7-13 inches (up to 800g) The ergonomic designs feature a flexible gooseneck which allows an individual and stepless height and viewing angle adjustment. Non-slip pads in the clamp keep your device secure and protect against scratches. Easily charge your devices through the integrated cable management outlet in the clamp. Can be adjusted to any angle through 360 degree rotation. This promotion includes 5 FREE Cavoline cable management grip ties in assorted colours.
• Desk stand with tablet and phone holder
• Featuring a strong flexible arm and 360 degree ball joint
• Suitable for all phones and tablets including iPhone and iPad from 4.7 - 13 inches (up to 800g)
• Ergonomic designs feature a flexible gooseneck which allows an individual and stepless height and viewing angle adjustment
• Non-slip pads in the clamp keep your device secure and protect against scratches
• Easily charge your devices through the integrated cable management outlet in the clamp
• Can be adjusted to any angle through 360 degree rotation
• This promotion includes 5 FREE Cavoline cable management grip ties in assorted colours (While stocks last)

See full description
Specifications for Premium Fold Laptop Stand Rise Aluminium + FOC Cable Ties (Pack of 2)
  • Material
    Aluminium
  • Colour
    Alluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome