Boox 10.3in Tab Ultra C Pro
0
1
2
3

Boox 10.3in Tab Ultra C Pro

Order Code: ZT5600875S

£799.99 Inc VAT (20%)
£899.9911% off


Description

Experience next-level excellence with the upgraded 10.3'' HD Color ePaper Tablet PC. Embrace the Power of Pro-Grade Gear

The Tab Ultra C Pro features a 10.3'' HD E Ink Carta 1200 screen, empowering you to accomplish more. Elevate your productivity to the whole new level with its ultra-smooth performance and adaptability.

ONYX BOOX Tab Ultra C Pro is a large format E Reader with a color screen with front light and dual touch control. The model has a 10.3” E Ink Kaleido 3 display, a high-performance hardware platform and a thin lightweight body. This model is based on an 8-core processor and 6 GB of RAM. A new graphics processor with BOOX Super Refresh technology provides high-speed screen refresh and smooth movement of objects on the screen. A built-in 16 MP camera in combination with special software allows you to scan and recognize text information. The model runs Android 12 OS and allows you to install and use third-party applications. Its built-in Wi-Fi module makes it possible to use network services, and Bluetooth support allows you to connect external accessories. The screen is covered with protective ONYX Glass with anti-glare coating. The 4600 mAh high-capacity battery provides a long operating time of the device. ONYX BOOX Tab Ultra C Pro supports a special branded magnetic case with a keyboard which can be purchased additionally and can be used to protect the device and to type texts. Thanks to the large screen, the ability to display colors and the option to make handwritten notes, the model will be an excellent choice for those who plan to combine reading ebooks and working with documents with color images.

Backlight, Bluetooth, Built-in Microphone, Built-In Rear Camera, Colour Screen, Email, Expandable Memory, G-sensor, Integrated Speakers, Touch Screen, Web Browser, Wi-Fi + Cellular
Screen: 10.3" Kaleido 3 (4, 096 colors) Carta 1200 glass screen with flat cover-lens
Resolution: B/W: 2480 x 1860 (300 ppi)

Colour: 1240 x 930 (150 ppi)
RAM: 6GB
Connectivity: Wi-Fi (2.4GHz + 5GHz) + BT 5.0
16MP Rear Camera with LED Flash
OS: Android 12
Button: Power Button with Fingerprint Recognition, Volume Buttons
USB-C Port (Supports OTG or use as an audio jack)
Built-in Dual Speakers
Built-in Dual Microphones
Dimensions: 225 x 184.5 x 6.6 mm (8.9" x 7.3" x 0.26")
Weight: Approx. 450g (15.9oz)

See full description
Specifications for Boox 10.3in Tab Ultra C Pro
  • Weight
    Approx. 450 g
  • Operating System
    Android 12
  • Screen Size
    10.3 inches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome