Galaxy Tab A9+ 5G 11" QS 695 4GB 64GB

Galaxy Tab A9+ 5G 11" QS 695 4GB 64GB

Order Code: ZT4797763S

£299.99 Inc VAT (20%)


Description

Stylish with a touch of cool, the Galaxy Tab A9 and Tab A9+ features a sleek design and a smooth metal body. Experience the joy of entertainment on the large, bright display. Galaxy Tab A9+'s high screen refresh rate lets you immerse in the visuals with smooth and fluid motion. Even when you are out in the sun, step into the captivating world of your favourite content.Galaxy Tab A9 and Tab A9+ come with up to 8GB of RAM memory, ensuring less lag while you multi-task. Plus, the built-in 128GB storage saves all your hi-res videos, photos and files. You can expand the storage with a microSD card up to 1TB. Store more of what you love and delete less.

See full description
Specifications for Galaxy Tab A9+ 5G 11" QS 695 4GB 64GB
  • Product Type
    Tablet Computers
  • Wireless Connectivity
    Wi-Fi and Bluetooth
  • Colour
    Graphite
  • Operating System
    Android 13
  • Processor
    Octa-Core 2GHz
  • Screen Size
    11in
  • Weight
    491g
  • Memory
    64GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome