Stylus Pen for Post-2018 Apple iPad Models with Magnetic Casing & Super Fine Nib (656PAM)

Stylus Pen for Post-2018 Apple iPad Models with Magnetic Casing & Super Fine Nib (656PAM)

Order Code: ZT3378218S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£20.895%
10 +£19.7910%


Description

MAPLIN SKU: MAP656 Barcode: 5055189039780 MPN: 656PAM

Features
The perfect accessory for your tablet
Draw, write, design or sign documents on your ipad
Aluminium design
High precision with no lag
Compatible with models after 2018
This Maplin Stylus Pen for Apple iPad is the perfect accessory for your tablet. Compatible with models after 2018, this robust Stylus is made of light but strong Aluminium to give a sleek and refined look. Draw, write, design or sign documents. This Stylus Pen delivers High Precision with No Lag and is perfect for personal or business functions.

Palm Rejection Technology
Upgraded iPad pen with palm rejection technology. You can rest your palm comfortably on the screen while writing or drawing, you dont have to wear anti-friction glove with this pencil.

Pixel-perfect precision
1.2mm POM tip as official ipad pencil material: better durability that won't leave scratches on your screen. Execute finer instructions with no lag/offset/breaking point. Compared with the ordinary stylus pen, it has higher sensitivity, more accurate signal and more comfortable in the hand.

Special pencil for iPad & iPad Pro, Only Supports iPad 2018 release or later models including: Apple iPad 7th generation (10.2-Inch) , Apple iPad Pro (12.9-inch) , Apple iPad Pro (11-inch) , Apple iPad (6th Gen) , iPad Air (3rd Gen) , iPad Mini (5th Gen) .

See full description
Specifications for Stylus Pen for Post-2018 Apple iPad Models with Magnetic Casing & Super Fine Nib (656PAM)
  • Product Type
    Stylus Pen
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome