Portable Tv Trolley Stand 32" - 55" Tilting Adjustment Vesa Max 400x400Black

Portable Tv Trolley Stand 32" - 55" Tilting Adjustment Vesa Max 400x400Black

Order Code: ZT3291895S

£82.99 Inc VAT (20%)


Description

The ProperAV Portable Tilting 32 - 55" TV Trolley Stand is a low cost and versatile TV Trolley fits most 32-55 TVs. It's perfect for a variety of areas including home, offices, conferences, restaurants, events and more. Its tool-less VESA plate can be tilted up and down 10 to position the screen for the optimal viewing experience. A quick-release spring lock allows for effortless adjusting to your desired height. It also features telescopic column design to reduce storage size. Four lockable caster wheels keep the TV cart easy to move and protect the floor from scratches and scuffs while moving or stopping. An equipment shelf provides extra storage for small devices and its integrated cable management helps to keep a clean appearance. The height range of the trolley is 1020 - 1320 mm and the shelf height can be adjusted from 260 - 720mm

See full description
Specifications for Portable Tv Trolley Stand 32" - 55" Tilting Adjustment Vesa Max 400x400Black
  • Product Type
    TV Trolley Stnd
  • Colour
    Black
  • Shelf Height
    260 - 720mm
  • Height Range
    1020 - 1320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome