Motorola Two Way Walkie Talkie and Charger

Motorola Two Way Walkie Talkie and Charger

Order Code: ZT3083918S

£159.99 Inc VAT (20%)


Description

Call Tones: 20.
Channel/Code: PMR 446.
Colour: Blue.
Display Type: Backlit.
No. of Channels: 16.
Range km: 8.2 x PMR446 license free radios. Up to 8km range (subject to terrain and conditions) 16 Channels + 121 privacy codes. Channel scan/monitor. Low battery warning. Easy pairing. Keypad lock. Hands-free VOX. 2.5mm headset jack. 20 x call alert tones. Backlit LCD display. Belt clips. NiMh rechargable batteries and mains charger.

See full description
Specifications for Motorola Two Way Walkie Talkie and Charger
  • Colour
    Blue
  • Channels/Codes
    PMR 446
  • Number of Channels
    16
  • Call Tones
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome