1.8m Cisco Console Cable USB to RJ45

1.8m Cisco Console Cable USB to RJ45

Order Code: ZT1539452S

£33.99 Inc VAT (20%)


Description

Startech 1.8m Cisco Console Cable USB to RJ45 This Cisco USB console cable offers a reliable connection from your desktop or laptop to networking equipment that features a console port.

Compatible USB Connection
Create a direct connection from the USB 2.0 port on your computer or laptop to the RJ45 console port on your router, server, firewall or switch. This Cisco rollover cable is compatible with most routers, including Cisco, Juniper, Ubiquiti or TP-Link, providing an easy connection for programming your networking equipment from your Windows, Mac or Linux computer.

High-Quality Design
Expertly designed and constructed with only the highest quality materials, this USB to Ethernet cable provides maximum dependability, supporting data transfer rates up to 460Kbps. It also provides a reliable and hassle-free connection without the need for additional adapters or external power.

ICUSBROLLOVR is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for 1.8m Cisco Console Cable USB to RJ45
  • Type
    External Computer Cables
  • MFR Part No.
    8STICUSBROLLOVR
  • Cable Length
    1.8m
  • Colour
    Black
  • Connection Type
    USB to RJ45
  • Warranty
    2 Year Warranty
  • Form
    USB Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome