1m USB-C to USB-C Cable with 5A Power Delivery

1m USB-C to USB-C Cable with 5A Power Delivery

Order Code: ZT5513597SCopy

£13.99 Inc VAT (20%)


Description

With up to 5A of power output, you can use this USB-C to USB-C cable to power and charge a USB-C laptop, such as your Apple MacBook Pro, MacBook or Chromebook Pixel, using a USB-C wall charger, car charger or power bank. Or, you can power your laptop from a USB-C docking station.The 5A of Power Delivery lets you charge your mobile devices faster than with a regular USB-C 2.0 cable, which is perfect for people on the move. Decrease your charge times and make sure your mobile devices are ready, whenever you need them while youre on the road.Provide superior connections with USB-IF certified cables.The USB Type-C cable has undergone rigorous compliance testing and is certified by USB-IF to meet all USB 2.0 specifications. This includes all environmental, electrical and mechanical standards, which ensures a reliable and high-quality cable for all of your USB-C devices.The USB2C5C1M from StarTech.com is backed by a 2-year warranty for guaranteed reliability.

See full description
Specifications for 1m USB-C to USB-C Cable with 5A Power Delivery
  • Weight
    29g
  • Product Type
    External Computer Cables
    USB Cable
  • Cable Length
    1m
  • Cable Jacket
    PVC
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome