2m Black DB9 RS232 Null Modem Cable

2m Black DB9 RS232 Null Modem Cable

Order Code: ZT1538077SCopy

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 +£5.058%


Description

2m Black DB9 RS232 Null Modem Cable The SCNM9FF2MBK 2m DB9 Null Modem Cable features two DB9 female connectors, allowing you to connect a serial device to a 9-pin serial port, or transfer files directly from PC to PC via a serial connection.

Designed to provide a reliable, long-lasting connection, this RS232 null modem cable is backed by StarTech.com's lifetime warranty.

This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for 2m Black DB9 RS232 Null Modem Cable
  • Cable Length
    2m
  • Type
    External Computer Cables
  • MFR Part No.
    8STSCNM9FF2MBK
  • Weight
    114g
  • Colour
    Black
  • Connection Type
    DB9
  • Warranty
    Lifetime Warranty
  • Form
    Serial Cable
  • Dimensions
    33x2000x15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome