30 Pin Samsung Connector To Usb-A Cable 1.5m Black

30 Pin Samsung Connector To Usb-A Cable 1.5m Black

Order Code: ZT3290942SCopy

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.934%
10 - 19£10.488%
20 +£10.0212%


Description

This Maplin 30 Pin Samsung Connector to USB-A Cable is typically used to connect a Samsung Galaxy Tablet to a computer for the transfer of files or for powering the device which is also an option with a compatible USB to AC adapter. This cable is not to be confused with the Apple 30 pin charge cable, as the two are not interchangeable. When used with a USB 2.0 port, the maximum transfer speed of this cable is 480Mbps.

Specifications for 30 Pin Samsung Connector To Usb-A Cable 1.5m Black
  • Colour
    Black
  • Length
    1.5m
  • Product Type
    Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome