65W Universal Laptop Charger Power Supply with 9 Interchange Plugss

65W Universal Laptop Charger Power Supply with 9 Interchange Plugss

Order Code: ZT3292478S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

This Maplin 65W Universal Laptop Charger Power Supply with 9 Interchange Plugs is the perfect replacement Power Supply for your Laptop or Notebook. Nine interchangeable centre positive DC plugs are included for use with Toshiba, Sony, Fujitsu, Samsung, IBM, Lenovo, Acer, Compaq, Dell, and HP Laptops and Notebooks. It has an output voltage of 19V. Output Tips/Socket Type: AH: Square, for Lenovo AG: 3.0x4.5mm (0.6mm pin) , for HP N: 5.5x7.9mm (0.9mm pin) , for IBM X: 1.7x5.5mm, for Acer G: 3.0x5.0mm (with 1mm pin) , for Samsung E: 4.4x6.5mm (with 1.4mm pin) for Sony QV2: 5.0x7.4 (with 0.6mm pin) , for Compaq, HP T: 1.7x4.75mm, for Compaq, HP P: 2.5x5.5mm, for Acer, Compaq, Dell, HP, Fujitsu, Gateway, Toshiba Specifications Plastic enclosure material: Polycarbonate resin AC input: IEC socket (2 pins) with 1.2m UK plug power cord Output cord: 1.5m cable with detachable socket plug Connector tip: With 9 detachable plugs (positive centre) (Part No.: CXPH-9 (QV2) ) Dimensions: 123 x 56 x 23mm (L x W x H) Weight: 195g (not including AC power cord and DC plugs) Primary voltage and frequency: 100-240V AC 50/60Hz, 1.5A Output: 19V DC 3.42A, 65W max. Protection: Overload protection/Short circuit protection Ripple: 400mV p-p max. Efficiency: Level VI Temperature: -10

See full description
Specifications for 65W Universal Laptop Charger Power Supply with 9 Interchange Plugss
  • Power
    65W
  • Output Voltage
    19V
  • Weight
    195g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome