AC600 Nano Wireless USB Adapter

AC600 Nano Wireless USB Adapter

Order Code: ZT1536440SCopy

£16.29 Inc VAT (20%)


Description

AC600 Nano Wireless USB Adapter The Archer T2U Nano receives Wi-Fi signals on two separate bands. Supporting 256QAM technology increases 2.4GHz data rate from 150Mbps to 200Mbps for 33% faster performance. 433Mbps on 5GHz is ideal for HD video streaming and lag-free online gaming, while 200Mbps on 2.4GHz is perfect for normal use such as web surfing with legacy devices.

This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for AC600 Nano Wireless USB Adapter
  • Type
    Wireless Network Adapters
  • Colour
    Black
  • Connection Type
    USB
  • Height
    18.6mm
  • Depth
    7.1mm
  • Width
    15mm
  • Data Rates
    Up to 433MBps
  • Product Type
    Wireless USB Adapter
  • Dimensions
    18.6x15x7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome