AX3000 WiFi 6 Bluetooth 5.0 PCIe Adapter

AX3000 WiFi 6 Bluetooth 5.0 PCIe Adapter

Order Code: ZT1536570SCopy

£52.99 Inc VAT (20%)


Description

AX3000 WiFi 6 Bluetooth 5.0 PCIe Adapter Arm Your PC with Next-Gen Wi-Fi Technology. The very latest Wi-Fi 6 standard guarantees extreme speed, ultra-low latency, and uninterrupted connectivity. Utilizing the Wi-Fi 6 foundation, Archer TX3000E is designed to liberate your gaming from cables and fully optimize your gameplay. Discover the missing component of your gaming arsenal!

This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for AX3000 WiFi 6 Bluetooth 5.0 PCIe Adapter
  • Colour
    Black
  • Type
    Wireless Network Adapters
  • Depth
    120.8mm
  • Height
    21.5mm
  • Width
    95.2mm
  • Protocol
    IEEE 802.11b/g/n
  • Product Type
    PCIe Adapter
  • Dimensions
    95.2x120.8x21.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome