Cisco SFP-10G-AOC3M Compatible SFP+ Active Optical Cable - 3 m (9.8 ft)
0
1

Cisco SFP-10G-AOC3M Compatible SFP+ Active Optical Cable - 3 m (9.8 ft)

Order Code: ZT1090150S

£152.99 Inc VAT (20%)


Description

3m Cisco SFP-10G-AOC3M Compatible SFP+ Active Optical Cable

Specifications for Cisco SFP-10G-AOC3M Compatible SFP+ Active Optical Cable - 3 m (9.8 ft)
  • Material
    Steel
  • Length
    3000mm
  • Colour
    Black
  • Power Input
    < 1 (per end)W
  • Weight
    64kg
  • Class
    B
  • Operating Temperature
    0°C to 70°C
  • Power Type
    Pass Thru-Safe Volt
  • Height
    12mm
  • Width
    14mm
  • MFR Part No.
    SFP10GAOC3M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome