EMD DAC SFPPlus 10G 1m Cable

EMD DAC SFPPlus 10G 1m Cable

Order Code: ZT1539592S

£45.99each Inc VAT (20%)
£229.95 minimum order value
QuantityPriceDiscount
1 - 4£45.990%
5 +£42.318%

Minimum order quantity: 5.

Description

Dell EMD DAC SFPPlus 10G 1m Cable The DACSFP10G1M is a Dell EMC DAC-SFP-10G-1M compatible direct-attach copper SFP+ cable that�s designed, programmed and tested to work with Dell EMC brand compatible switches and routers and complies with MSA industry standards. This passive Twinax copper cable supports 10 Gigabit Ethernet applications connected through SFP+ (Mini-GBIC) ports. This copper SFP+ cable is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. Designed for high-speed performance, this low-power, low-latency 10GbE cable is a cost-effective alternative to fibre-optic cable assemblies, supporting short-distance applications such as point-to-point in-rack network switch or server connections. StarTech. com SFP CablesAll StarTech. com SFP & SFP+ cables are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of direct-attach SFP cables and SFP modules, providing the convenience and reliability you need to ensure dependable network performance.

See full description
Specifications for EMD DAC SFPPlus 10G 1m Cable
  • Cable Length
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome