StarTech 40m 1 Port USB over Cat5 Cat6 Extender Extend a USB 1.1 device up to 40m (131ft) away from a computer, over a Cat5/Cat6 cable.
The USB110EXT2 USB 1.1 Extender enables you to extend a USB 1.1 connection over distances of up to 40-metres (131-feet) using standard Cat5 or Cat6 UTP cabling, bypassing the normal limitation of 5m (15ft) for USB 1.1 devices and allows for the host computer system to be safely stored in a remote location.
The USB Extender features a compact design with no external power requirements, making it the ideal solution for remote USB cameras, keyboards, mice or other input devices for environments where install space or access to electrical outlets is limited.
Able to deliver up to 300mA of power (when supplied with 500mA from the host computer), the extender is fully compliant with the USB 1.1 specification, with support for up to 12Mbps of data bandwidth.
Backed by a StarTech.com 3-year warranty and free lifetime technical support.
Product Name | Price | |||
---|---|---|---|---|
StarTech 40m 1 Port USB over Cat5 Cat6 Extender | External Computer Cables | Extender | £119.99Inc VATGet it by Fri, 24th Jan | |
Startech 1Port USB 2.0 Over Cat5 or Cat6 Extender | --- | --- | £229.99Inc VATGet it by Fri, 24th Jan |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy