DELL Thunderbolt™ Dock – WD22TB4. Connectivity technology: Docking, Host interface: Thunderbolt. Ethernet LAN data rates: 10, 100, 1000 Mbit/s. Product colour: Black, Maximum digital resolution: 5120 x 2880 pixels. Power source type: DC, AC input voltage: 120 - 230 V, AC input frequency: 50 - 60 Hz. Windows operating systems supported: Windows 10, Windows 11, Linux operating systems supported: Ubuntu 20.04 LTS
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy