USB-A to 3.5mm Aux Stereo 3 Pole TRS Jack Plug Cable 1.2m
0
1
2
3
4

USB-A to 3.5mm Aux Stereo 3 Pole TRS Jack Plug Cable 1.2m

Order Code: ZT4129555SCopy

£16.99 Inc VAT (20%)
£18.397.5% off
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Maplin USB-A to 3.5mm Aux Stereo 3 Pole TRS Jack Plug Cable 1.2m
The Maplin USB-A to 3.5mm Aux Stereo 3 Pole TRS Jack Plug Cable 1.2m is an audio cable to input sound to PC and Mac.
For all microphones with a 3.5mm TRS output jack.
MAPLIN SKU: MAP695 Barcode: 5055189040199 MPN: 596PAM

Features:
USB-A to 3.5mm 3 Pole TRS Jack Plug.
Audio cable.
Input sound to PC and Mac.
For all microphones with a 3.5mm TRS output jack.
1.2-metre long cable.
Weight: 20.9g.

See full description
Specifications for USB-A to 3.5mm Aux Stereo 3 Pole TRS Jack Plug Cable 1.2m
  • Weight
    20.9g
  • Length
    1.2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome