USB-C to DPort Connector Cable 2m 26-2995

USB-C to DPort Connector Cable 2m 26-2995

Order Code: ZT1546406S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 +£22.4910%


Description

This USB 3.1 connector cable connects the USB Type C source to a display that features a DP socket, supplying a consistently Ultra High Definition experience. Providing a complete digital display and audio output from the DP source to a DP display, the cable delivers a higher resolution, faster refresh rate and deeper colours with no lag. The cable length is 2m with a flexible strain relief moulded collar.
USB 3.1 Connector Cable (Type C Male to DisplayPort Male)
4K Digital Cinema Standard UHD (Ultra High Definition) display 4096 x 2160 resolution
60Hz Refresh rate (60 frames per second)
Flexible strain relief moulded collar
Cable length: 2m
Colour: Black

See full description
Specifications for USB-C to DPort Connector Cable 2m 26-2995
  • Weight
    0.074kg
  • MFR Part No.
    GR02695
  • Cable Length
    2m
  • Colour
    Black
  • Cable Type
    Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome