4 Port USB-C Hub to 1 X USB 3.0 A and 3 X USB 2.0 A Metal Case - 25-0065

4 Port USB-C Hub to 1 X USB 3.0 A and 3 X USB 2.0 A Metal Case - 25-0065

Order Code: ZT5692598S

£21.99 Inc VAT (20%)


Description

This product allows you to connect up to 4 USB devices to one single USB C port, enabling you to use them simultaneously. This is helpful if you need to connect things such as keyboards, mouse or a printer to your PC.
• Tailed cable style USB C hub
• Lightweight and portable on the go size
• PC powered - no external power source required
• Plug & Play for instant set-up
• Aluminum housing
• Supports syncing & data transfer
• Operating systems supported: Windows7/8/10 or above, Mac8.6 or above
• Port1 : USB 3A, Port2: USB 2A, Port3: USB 2A, Port4: USB 2A, Port1
• Supports up to 5 Gbps transmission speed
• Port2-4 : Supports up to 480Mbps

See full description
Specifications for 4 Port USB-C Hub to 1 X USB 3.0 A and 3 X USB 2.0 A Metal Case - 25-0065
  • Material
    Aluminum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome