StarTech USB 3.0 USB C to A Adapter M to F

StarTech USB 3.0 USB C to A Adapter M to F

Order Code: ZT1537350SCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.445%


Description

StarTech USB 3.0 USB C to A Adapter M to F Connect your USB Type-A device to a USB Type-C laptop, tablet or other device.
This USB-Cô to USB-A adapter lets you connect standard USB 3.0 and USB 2.0 devices to your USB-C equipped phone, tablet or computer. Simply plug the adapter into the USB Type-Cô port to turn it into a USB Type-A port, and youíre ready to connect your older devices. The adapter is compatible with USB 3.0 enabled computers, such as the Dellô Latitudeô 11 5000 2-in-1, and more.
The USB31CAADG is backed by a StarTech.com 2-year warranty for guaranteed reliability.
Note: USB 3.0 is also known as USB 3.1 Gen 1 (5Gbps).

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for StarTech USB 3.0 USB C to A Adapter M to F
  • Weight
    6g
  • Colour
    Black
  • MFR Part No.
    8STUSB31CAADG
  • Type
    External Computer Cables
  • Connection Type
    USB Type-C 24-pin USB 3.0 (Male) to USB Type-A 9-pin USB 3.0 (Female)
  • Warranty
    2 Year Warranty
  • Form
    Adapter
  • Dimensions
    21.5x32.3x8.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome