USB 2.0 Metall Hub, 7 Port
0
1
2
3
4

USB 2.0 Metall Hub, 7 Port

Order Code: ZT1721164S

£85.99 Inc VAT (20%)


Description

Lindy USB 2.0 Metall Hub, 7 Port. Host interface: USB 2.0 Type-B, Hub interfaces: USB 2.0. Data transfer rate: 480 Mbit/s, Product colour: Black, Housing material: Metal. Power supply type: DC, Output voltage: 5 V, Output current: 3.2 A. Width: 165 mm, Depth: 48 mm, Height: 24 mm. Quantity per pack: 1 pc (s) , Package width: 222 mm, Package depth: 156 mm

Specifications for USB 2.0 Metall Hub, 7 Port
  • Housing Material
    Metal
  • Data Transfer Rate
    480 Mbit/s
  • Width
    165mm
  • Height
    24mm
  • Depth
    48mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome