USB-C 4K 60Hz Multiport HDMI USB Hub

USB-C 4K 60Hz Multiport HDMI USB Hub

Order Code: ZT3526009SCopy

£49.99 Inc VAT (20%)


Description

This Works With Chromebook (WWCB) certified USB-C Multiport Adapter supports up to 4K 60Hz HDMI 2.0b (HDR10) via DP Alt Mode. The USB-C dock converts a USB-C laptop or tablet, such as a Chromebook, Dell XPS, or a MacBook, into a workstation. The adapter connects to a host computer's USB-C, USB4, or Thunderbolt 3/4 port. It features one HDMI video output, a 2-Port USB 3.2 Gen 1 (5 Gbps) Hub, and Gigabit Ethernet. Connect a laptop USB-C power supply to the dedicated USB Power Delivery (PD) 3.0 port, located on the Multiport Adapter, to charge the laptop. The Multiport Adapter features an extra-long built-in 12-inch (30 cm) USB-C host cable.This USB-C Multiport Adapter is tested and certified to meet Google's compatibility standards ensuring seamless operation with Chromebook devices. The Multiport Adapter is ideal for setup and deployment in business and education environments. Automatic firmware updates are available through ChromeOS for maximum security, compatibility, and performance.

See full description
Specifications for USB-C 4K 60Hz Multiport HDMI USB Hub
  • Cable Length
    300mm
  • For Use With
    USB-C Devices
  • Power Source
    USB-Powered
  • Weight
    105g
  • Type
    USB Hubs
  • Colour
    Space Grey
  • Power
    100W
  • USB Speed
    USB 3.2
  • Number of Ports
    5
  • Maximum Data Transfer Rate
    5Gbps
  • Dimensions
    48x100x16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome