3.5mm Aux Stereo 3 Pole TRS Jack Plug to Twin 3.5mm 3 Pole TRS Jack Plug Cable 2m
0
1
2

3.5mm Aux Stereo 3 Pole TRS Jack Plug to Twin 3.5mm 3 Pole TRS Jack Plug Cable 2m

Order Code: ZT3949550SCopy

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

MAPLIN SKU: MAP694 Barcode: 5055189040168 MPN: 496PAM

Features
3.5mm 3 Pole TRS Jack Plug to Twin 3.5mm 3 Pole TRS Jack Plug Cable
Ideal for connecting 3.5mm jack connections
Moulded plug
3 Pole TRS Jacks Plugs
2-metre long cable
This Maplin 3.5mm Aux Stereo 3 Pole TRS Jack Plug to Twin 3.5mm 3 Pole TRS Jack Plug Cable allows you to connect from one 3.5mm output to two inputs.

3.5mm Stereo Jack Plug to 2x 3 pole Jack Plugs
Moulded plugs
2m Length

See full description
Specifications for 3.5mm Aux Stereo 3 Pole TRS Jack Plug to Twin 3.5mm 3 Pole TRS Jack Plug Cable 2m
  • Cable Length
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome