Kishi Ultra USB-C Gaming Controller for Android iPhone and iPad Mini

Kishi Ultra USB-C Gaming Controller for Android iPhone and iPad Mini

Order Code: ZT5513552SCopy

£159.99 Inc VAT (20%)
£164.993% off

Currently unavailable

Description

Full-sized Form for Phones and iPad Mini - Console gaming form factor meets Mobile Gaming convenience - Game directly on your phone or unlock new levels of mobile gaming with tablets up to 8-inches for a view worthy of the best AAA games.Pro-Grade Console Controls & Ergonomics on Mobile - Dominate Mobile Gaming with the esports-grade performance and comfort of Razers Pro console controllers - Featuring Mecha-tactile 8-way d-pad & action buttons, Hall Effect triggers, programmable buttons, and ultra-durable TPSiV analog sticks.Razer Sensa HD Haptics and Chroma RGB - Experience high-fidelity haptics that are stronger, more detailed, and more nuanced than traditional console controller vibrations, complete with dynamic addressable Chroma RGB lighting.Seamless Connectivity and Convenience - Enjoy low-latency gaming and smooth audio with plug-and-play convenience - Power your device as you game with passthrough charging via USB-C and get to the action fast by keeping your phone in its case - 3, 5 mm audio jack for fitting headsets.Powered by the Razer Nexus App - Launch your games, customize your controls, record and share gameplay, and keep your Kishi Ultra updated with an app that can be brought up at the touch of a dedicated button .Virtual Controller Mode - Use Virtual Controller Mode to remap touch screen controls to the Kishi Ultra, adding controller compatibility to many of the biggest mobile games .

See full description
Specifications for Kishi Ultra USB-C Gaming Controller for Android iPhone and iPad Mini
  • Weight
    266g
  • Dimensions (W x D x H)
    244.8x210x64.3mm
  • Product Type
    Gamepad
    Games Consoles & Controllers
  • Wired/Wireless
    Wireless
  • Power Supply
    Pass through charging
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome