VelocityOne Black USB Flightstick Universal Hotas Simulation Joystick and Throttle with Touch Display

VelocityOne Black USB Flightstick Universal Hotas Simulation Joystick and Throttle with Touch Display

Order Code: ZT5513654SCopy

£349.99 Inc VAT (20%)


Description

Innovative Flight Touch Display - The worlds first Flight Touch Display combines real-time sim status indication with fully customizable input buttons. Add up to 39 extra button functions to your configuration and adjust product performance to fully immerse yourself into the sim experience. Plus, you can adjust the look and feel of every switch and control to suit your exact preferencesCustomizable OLED HUD - The full-colour Head Up Display provides access to diagnostics and performance adjustments, allowing you to effortlessly tweak your setup on-the-fly. Adjustment options include axis response curves, rudder lock, lighting adjustment touchpad response and Turtle Beach audio enhancements for any connected 3.5mm headset.Long-Lasting, Precise Hall-Effect Controls - Designed to deliver high-precision, accuracy with durability that will stand up to the most rigorous use, all main movement controls on the stick and throttle are built using hall-effect non-contact sensorsComprehensive, Complete Design - Flightdeck features a complete set of controls for precision dogfights in the air or navigating in six degrees of freedom in space. The system is comprised of two individual USB-connected devices, enabling more controls to use in your favourite simulation titles.Pro-Aim Focus Mode - Adjust main stick sensitivity for accurate enemy targeting and precise control of landings.Flight Hangar App - The Flight Hangar app gives you ultimate access to product performance & customization features. Available for Windows PCs, you can create comprehensive configuration profiles for specific sim titles or aircrafts and send these to the Flightdeck using its onboard memory. Plus, firmware can be easily updated using the app to ensure your Flightdeck is running at peak performance.

See full description
Specifications for VelocityOne Black USB Flightstick Universal Hotas Simulation Joystick and Throttle with Touch Display
  • Colour
    Black
  • Cable Length
    2m
  • Connection
    USB
  • Product Type
    Flight Simulator Accessory
    Games Consoles & Controllers
  • Gaming System
    PC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome