HD Pro Webcam C922 Webcam Colour 720P 1080P H264
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17

HD Pro Webcam C922 Webcam Colour 720P 1080P H264

Order Code: ZT1515699S

£119.99 Inc VAT (20%)


Description

Logitech C922 PRO HD STREAM WEBCAM. Maximum video resolution: 1920 x 1080 pixels, Camera HD type: Full HD, Maximum frame rate: 60 fps. Interface: USB, Product colour: Black, Mounting type: Clip/Stand. Windows operating systems supported: Windows 10, Windows 10 Education, Windows 10 Education x64, Windows 10 Enterprise, Windows 10..., Mac operating systems supported: Mac OS X 10.10 Yosemite, Mac OS X 10.11 El Capitan, Mac OS X 10.12 Sierra, Mac OS X 10.9 Mavericks, Mobile operating systems supported: Android 5.0, Android 5.1. Width: 95 mm, Depth: 71 mm, Height: 44 mm. Package type: Box, Package width: 52.2 mm, Package depth: 115.5 mm

See full description
Specifications for HD Pro Webcam C922 Webcam Colour 720P 1080P H264
  • Dimensions
    95 x 24 x 29mm
  • Type
    Webcams
  • Colour
    Black
  • Cable Length
    1.5m
  • Weight
    162g (with clip and cable)
  • Connection
    Wired
  • High Definition
    Yes
  • Dimensions With Clip
    95x71x44mm
  • Built-In Microphone
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome